missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Suprene BSNS Sterile Neoprene Cleanroom Gloves
487.12 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Description
- ISO Class 4 and EU GMP Grade A compatible
- Double-donnable with better grip
- Automatically shaped for wearer comfort
- Sterilized by gamma irradiation
- Latex-free
- Beaded cuff
- Overall length: 300 mm (12 in.)
- ASTM D6978 05 Tested
- Double donnable
Specifications
Certifications/Compliance (Europe) | ISO 9001:2015 and (EU)2016/425, EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006, ASTM D978-05 |
Cleanroom Class | Class 10 (ISO 4) |
Color | Green |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 7.3 mil |
Finger Thickness (Metric) | 0.18 mm |
Hand | Specific |
Latex Free | Yes |
Material | Neoprene |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'