missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Suprene BSNS Sterile Neoprene Cleanroom Gloves

Product Code. 15288228
Change view
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Unit Size:
200 pairs
Product Code. Size unitSize
15288228 8 200 pairs
15248228 6 200 pairs
15258228 6.5 200 pairs
15268228 7 200 pairs
15278228 7.5 200 pairs
15298228 8.5 200 pairs
15208238 9 200 pairs
7 options
This item is not returnable. View return policy

Product Code. 15288228

Brand: Ansell BSNS80

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sterile neoprene cleanroom gloves are resistant to a range of chemicals, designed for double-donning, have antistatic properties and feature a hand-specific shape for a comfortable and ergonomic fit. Recommended for Class 10 / ISO 4 Cleanroom environments.

  • ISO Class 4 and EU GMP Grade A compatible
  • Double-donnable with better grip
  • Automatically shaped for wearer comfort
  • Sterilized by gamma irradiation
  • Latex-free
  • Beaded cuff
  • Overall length: 300 mm (12 in.)
  • ASTM D6978 05 Tested
  • Double donnable
Storage: Store in a dry, cool place (<40°C) away from direct sunlight and fluorescent light
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) ISO 9001:2015 and (EU)2016/425, EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006, ASTM D978-05
Cleanroom Class Class 10 (ISO 4)
Color Green
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 7.3 mil
Finger Thickness (Metric) 0.18 mm
Hand Specific
Latex Free Yes
Material Neoprene
Palm Thickness (English) 6.3 mil
Palm Thickness (Metric) 0.16 mm
Size 8
Sterility Sterile
Thickness (English) 7.3 mil
Thickness (Metric) 0.18 mm
EN 421 Yes
EN ISO 374-1 Type C
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Manufacturing/QMS Audit Standards ISO 9001:2008
Model BSNS-80
Series BioClean™ Suprene BSNS
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.