missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ N-Plus BNPS 16 in. Sterile Nitrile Cleanroom Gloves
769.54 GBP valid until 2024-12-31
Use promo code "21991" to get your promotional price.
392.16 GBP valid until 2024-04-30
Use promo code "21637" to get your promotional price.
Use promo code "21991" to get your promotional price.
392.16 GBP valid until 2024-04-30
Use promo code "21637" to get your promotional price.
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Description
Processed in a cleanroom environment to ensure compatibility with ISO Class 4 operating conditions
- Extra-length nitrile cleanroom gloves
- Sterilzed by gamma irradiation
- Textured surface, powder free, beaded cuff
- Hand-specific and anatomically shaped
- Extended leaching in pure deionized water ensures low levels of chlorides and extractable metals
- AQL: 0.65 for holes (1000mL water test)
- Compatible for use in ISO Class 4
- USP 797 Compliant
- USP 800 Compliant
- ASTM D6978 05 Tested
- Double Donnable
Specifications
Certifications/Compliance | ASTM D6978-05 |
Certifications/Compliance (Europe) | CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, Category III |
Cleanroom Class | Class 10 (ISO 4) |
AQL | 0.65 |
Color | White |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 7.8 mil |
Finger Thickness (Metric) | 0.20 mm |
Hand | Specific |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'