missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Microflow Face Veils
Click to view available options
Fastening Type:
Headband
Snaps
Packaging Quantity:
100 pieces per sealed inner PE bag; one inner bag per sealed outer PE bag; 10 outer bags per lined carton (1000 pieces)
50 pieces per sealed inner PE bag; one inner bag per sealed outer PE bag; 10 outer bags per lined carton (500 pieces)
Unit Size:
Pack of 1000
Pack of 500
Description
- Veil: Low linting thermabond non-woven material
- Binding: White hydroentangled polyester
- Nosepiece: Fully enclosed, flexible, malleable aluminum-coated with plastic
- Headband: Tubular polyester
- L×W: 375mm (15 in.)×330mm (13 in.)
Specifications
Specifications
| Product Type | Cleanroom Face Mask |
| Color | White |
| Fastening Type | Snaps |
| Material | Polyethylene |
| Size | Standard |
| Sterility | Non-sterile |
| Style | Veil |
| Certifications/Compliance | ISO 2859 |
| Cleanroom Class | Class 10,000 (ISO 7) |
| Disposable | Single-use |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction