missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Fusion S-BFAP Sterile Polychloroprene Cleanroom Gloves

Product Code. 15238308
Click to view available options
Size:
10
5, 5.5
6, 6.5
7, 7.5
8, 8.5
9
Unit Size:
200 pairs
This item is not returnable. View return policy

Product Code. 15238308

Brand: Ansell SBFAP1010

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ultra-clean, tactile sterile polychloroprene cleanroom gloves with chemical protection. Recommended for Class 10/ISO 4 Cleanrooms.

  • Textured surface
  • Length: 30.5 cm (12 in.)
  • Anti-static properties
  • Excellent chemical protection and exceptional tactility
  • Latex-free to eliminate Type 1 latex allergies
  • Powder free, beaded cuff
  • Color: Green
  • ISO Class 4 and EU GMP Grade A compatible
  • Double-donnable
  • Polychloroprene
  • Ambidextrous
  • AQL 1.5
  • Sterility Assurance Level 10-6
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP 797, ASTM D6978-05
Certifications/Compliance (Europe) EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006
Cleanroom Class Class 10 (ISO 4)
AQL 1.5
Color Green
Exterior Finish Partially Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Hand Ambidextrous
Latex Free Yes
Material Polychloroprene
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size 10
Sterility Sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards ISO 9001:2015 and (EU)2016/425
Model S-BFAP-1010
Series BioClean™ Fusion S-BFAP
Tensile Strength 9 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.