missing translation for 'onlineSavingsMsg'
Learn More

Ansell BFAP BioClean™ Fusion Polychloroprene Cleanroom Gloves

Product Code. 15218158
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 15218158

Brand: Ansell BFAPXL

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Non-sterile, polychloroprene gloves feature high tactility and comfort. Ultra clean gloves are antistatic, double donnable and suitable for Class 10/ ISO 4 cleanrooms.

  • 11.5 in. (29 cm), Ambidextrous
  • Non-Sterile, Cleanroom compatible
  • Finger-Textured for secure grip
  • Powder free, Latex-free, Beaded cuff
  • ESD Properties
  • Part of the BioClean-C Chemotherapy Range
  • 1.5 freedom from pinholes
  • Processed in a Cleanroom Environment to ensure Compatibility with ISO Class 4
  • In accordance with ISO 2859
  • Manufactured in a facility holding ISO 9001:2008 and 89/686/EEC Article 11b certifications
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 11137-1:2006
Certifications/Compliance (Europe) EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009
AQL 1.5
Color Green
Exterior Finish Partially Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Hand Ambidextrous
Latex Free Yes
Material Polychloroprene
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size X-Large
Sterility Non-sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards ISO 9001: 2008 and 89/686/EEC
Model BFAP-XL
Series BioClean™ Fusion
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.