missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Biotac BIOTAC Nitrile Gloves
Latex-free, powder free cleanroom gloves are flexible and resistant to a wide range of chemicals.
Brand: Ansell BIOTAC-XL
This item is not returnable.
View return policy
Description
- 12 in. length
- Ambidextrous
- AQL 1.5
- Finger-textured, powder free
- Nitrile is resistant to a wide range of chemicals
- ESD properties
- Processed to ensure ISO Class 5 Compatibility
- Suitable for Production and Manufacturing, Controlled and Critical Environments, Lab and R&D
Specifications
| CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III | |
| 1.5 | |
| Partially Textured | |
| 0.17 mm | |
| Yes | |
| 4.3 mil | |
| Powder Free | |
| Non-sterile | |
| 0.17 mm | |
| BIOTAC-XL | |
| 12 in. |
| Class 100/ISO 5 | |
| White | |
| 6.7 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.11 mm | |
| X-Large | |
| 6.7 mil | |
| ISO 9001, PPE Regulation 2016 425 Module D | |
| BioClean™ Biotac BIOTAC | |
| 30.5 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?