missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Palintest™ Nitrite (Nitricol) Test Kit
Click to view available options
Range:
0 to 0.5mg/L
Unit Size:
Pack of 50
Description
- Simple, reliable method of measuring nitrite nitrogen levels over the range 0 - 0.5 mg/L N
- Higher levels can be determined by diluting the sample
- The intensity of the color produced in the test is proportional to the nitrite concentration and is measured using a Palintest Photometer
- 50 test test kit Palintest nitrite (nitricol)starter pack for 50 tests 0 to 0.5 N mg/L
Specifications
Specifications
| No. of Tests | 50 |
| Quantity | 50 Pack |
| Range | 0 to 0.5mg/L |
| Sufficient For | 50 Tests |
| Type | Nitrite (Nitricol) Test Kit |
Safety and Handling
Product Identifier
- nitricol tablet
- Danger
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 1
- Skin sensitiser Category 1
- Reproductive toxicity Category 1B
- H314-Causes severe skin burns and eye damage.
- H317-May cause an allergic skin reaction.
- H360FD-May damage fertility. May damage the unborn child.
- P264-Wash contaminated skin thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P333+P313-If skin irritation or rash occurs: Get medical advice/attention.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P272-Contaminated work clothing should not be allowed out of the workplace.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- P310-Immediately call a POISON CENTER/doctor/.
- P321-Specific treatment (see medical advice on this label).
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P363-Wash contaminated clothing before reuse.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : boric acid, potassium hydrogensulphate,sulphanilic aicd
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction