missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Nitrilite™ 93-311 Series Natural Nitrile Gloves

Produced in a controlled powder-free environment, featuring exceptionally low levels of extractable and particles.
£262.56 - £277.20
Specifications
| Cleanroom Class | Class 100 (ISO 5) |
|---|---|
| AQL | 2.5 |
| Color | Natural |
| Disposable | Single-use |
| Hand | Ambidextrous |
| Product Code | Brand | Size | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Size | Price | Quantity & Availability | |||||
|
11796723
|
Ansell
933116 |
6 | |||||||
11736733
![]() |
Ansell
93311100 |
10 |
£433.00 £277.20 / Pack of 1000 Save £155.80 35% Off |
Estimated Shipment: 04-12-2025
Log in to see stock. |
|||||
11706733
![]() |
Ansell
93311070 |
7 |
£404.00 £277.20 / Pack of 1000 Save £126.80 31% Off |
Estimated Shipment: 09-12-2025
Log in to see stock. |
|||||
11716733
![]() |
Ansell
93311080 |
8 |
£433.00 £277.20 / Pack of 1000 Save £155.80 35% Off |
Estimated Shipment: 04-12-2025
Log in to see stock. |
|||||
12336347
![]() |
Ansell
93311090 |
Small |
£404.00 £277.20 / Pack of 1000 Save £126.80 31% Off |
Estimated Shipment: 09-12-2025
Log in to see stock. |
|||||
Description
- 100% nitrile polymer prevents risk of allergies related to latex protein
- Nitrile coating
- Textured fingertips grip design
- Rolled beaded cuff
Specifications
| Class 100 (ISO 5) | |
| Natural | |
| Ambidextrous | |
| Nitrile | |
| Non-sterile |
| 2.5 | |
| Single-use | |
| Yes | |
| Controlled Environment Gloves | |
| 0.12 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title