missing translation for 'onlineSavingsMsg'
Learn More

Ansell Nitrilite™ 93-311 Series Natural Nitrile Gloves
BIOPHARMA

Product Code. 11706733 Shop All Ansell Products
Change view
Click to view available options
Size:
10
6
7
8
Small
Unit Size:
Pack of 1000
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
11706733 7 Pack of 1000
11796723 6 Pack of 1000
11736733 10 Pack of 1000
11716733 8 Pack of 1000
12336347 Small Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11706733 Supplier Ansell Supplier No. 93311070
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Produced in a controlled powder-free environment, featuring exceptionally low levels of extractable and particles.

  • 100% nitrile polymer prevents risk of allergies related to latex protein
  • Nitrile coating
  • Textured fingertips grip design
  • Rolled beaded cuff
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Standard CATEGORY III EN 374, DA 21 CFR 177-2600
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 2.5
Color Natural
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 0.0067 in.
Finger Thickness (Metric) 0.17 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 0.0043 in.
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size 7
Sterility Non-sterile
Thickness (English) 0.0067 in.
Thickness (Metric) 0.12 mm
For Use With (Application) Electronics assembly, handling sensitive parts and materials
Quantity 1000 Pairs
Resistant To Splash resistance
Series 93-311
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.