missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chemsplash Engi-Black Nitrile Powder Free Disposable Gloves, Style 4098

Description
- Industrial Grade Nitrile Glove/Heavy Duty Nitrile
- Medical Grade and Food Contact Approved
- Micro Textured
- Ambidextrous
- Rolled Cuff and Latex Free
- PFAS Free
- Touchscreen Compatible
- CE and UKCA Approved
- Thickness: 4.3 mil, Weight: 5.0 g
- AQL: 1.5
- Nitrile gloves are designed for chemical splash protection and provide a comfortable fit thanks to their elasticated properties.
- Suitable for use in BRC approved work areas and the Pharmaceutical Industry.
- Product does not contain PFAS, RoHS, POP, TSCA, REACH, or any Conflict Materials.
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 0 |
| Certifications/Compliance (Europe) | EN374-1: KPT, EN374-5: VIRUS, EN16523, EN455: 1/2/3 Medical Devices, EN1186: Food Grade, EN420 |
| Chlorinated | No |
| Applications | Industrial |
| Color | Black |
| Finger Thickness (English) | 4.3 mil |
| Finger Thickness (Metric) | 0.11 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 4.3 mil |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?