missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitric acid, 70%, in water, Thermo Scientific™
Tous les produits Thermo Scientific Chemicals ProduitsSpécification
Spécification
| Appearance | Clear liquid (may darken on storage) |
| Composition | 70% Nitric acid, 30% water |
| Melting Point | -42°C |
| Boiling Point | 122°C (760 mmHg) |
| Concentration | 67% to 70% |
| Density | 1.4 |
| Packaging | Plastic Bottle |
| Vapor Pressure | 0.94 kPa (20°C) |
| Certificate of Analysis | Available |
| Quantity | 1 L |
| Afficher plus |
Sécurité et traitement
Identifiant produit
- Nitric acid (65 - 70%)
- Danger
- Acute toxicity Category 3
- Serious eye damage/eye irritation Category 1
- Substances and mixtures corrosive to metals Category 1
- Oxidising liquid Category 3
- Skin corrosion/irritation Category 1 A
- H272-May intensify fire; oxidiser.
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- H331-Toxic if inhaled.
- EUH071-Corrosive to the respiratory tract.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P220-Keep/Store away from clothing/combustible materials.
- P234-Keep only in original container.
- P264-Wash face, hands and anyexposed skin thoroughly after handling.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P284-[In case of inadequate ventilation] wear respiratory protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P363-Wash contaminated clothing before reuse.
- P370+P378-In case of fire: Use dry sand, dry chemical or alcohol-resistant foam to extinguish.
- P390-Absorb spillage to prevent material damage.
- P402-Store in a dry place.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P405-Store locked up.
- P406-Store in corrosive resistant/ container with a resistant inner liner.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: nitric acid
Nom du produit
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.
Vous avez repéré une opportunité d'amélioration ?