missing translation for 'onlineSavingsMsg'
Learn More

Niton™ XL2 100G General Metal Analyzer

Product Code. 18875189 Shop All Thermo Scientific Products
Change view
Click to view available options
Analytical Range:
25 elements from Ti to Bi
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Analytical Range
18875189 25 elements from Ti to Bi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18875189 Supplier Thermo Scientific Supplier No. XL2100G
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Precisely identify value, grade, or residuals with a cost-effective, rugged handheld XRF analyzer ideal for scrap metal recycling, metal fabrication and general metal analysis.

Get immediate, nondestructive elemental analysis of alloy materials from titanium to nickel with the Thermo Scientific™ Niton™ XL2 100G General Metal Analyzer. The XL2 100G analyzer is a practical, cost-effective solution that offers fast analysis for general alloy identification, basic fabrication, and scrap metal sorting. This high value, high performance analyzer features advanced electronics yet it is ruggedly built to withstand the harshest environments, in the field or on the shop floor.

The value choice to ensure accuracy, precision, and ease of use:

  • Precise elemental analysis of alloy materials
  • Very easy to use – even by non-technical personnel
  • Ruggedly designed for the most challenging industrial environments, and sealed against moisture and dust
  • Completely nondestructive test
  • Ergonomically designed 
  • Customizable menus with multiple language options and daylight-readable icons
  • Standard analytical range of more than 25 elements from sulfur to uranium.
TRUSTED_SUSTAINABILITY

Specifications

Applications Elemental Analysis
Analytical Range 25 elements from Ti to Bi
Available Analytical Modes Alloy Modes: Metal Alloy
Data Storage Internal >10,000 readings with spectra
Data Transfer USB, Bluetooth™, and RS-232 serial communication
Detector Type High-performance Semiconductor
Display Type Fixed angle, color, touch-screen display
Optional Accessories Thermo Scientific™ portable test stand, stationary (bench-top) stand, mobile test stand
Security Features Password-protected user security
Standard Accessories Locking shielded carrying case
Shielded belt holster
One 6-cell Li-ion battery pack
110/220 VAC battery charger/ AC adaptor
PC connection cables (USB and RS-232)
Niton Data Transfer (NDT) PC software
Safety lanyard
Check samples/standards
Tube Type Ag anode 38kV maximum, 80 μA maximum
Tube Voltage 38 kV
Weight (English) 3 lbs 5.8 oz
Weight (Metric) 1.53 kg
System Electronics 400 MHz ARM 11 CPU
300 MHz dedicated DSP
80 MHz ASICS DSP for signal processing
4096 channel MCA
64 MB internal system memory/128 MB internal user storage
Data Entry Touch-screen keyboard
User-programmable pick lists
Optional wireless remote barcode reader
Licensing Varies by region. Contact your local distributor.
Dimensions (L x W x H) 10.25 x 11 x 4 in. (256 x 275 x 100 mm)
Operating System Ownership
Certifications/Compliance CE, RoHS
IP Rating IP54 (splash and dust proof)
Max. Power 2W
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.