missing translation for 'onlineSavingsMsg'
Learn More

Ansell Nipro GAMMEX™ Polyisoprene Surgical Undergloves

Product Code. 17893772 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17893772 9 50 pairs
17833762 6 50 pairs
17823772 8 50 pairs
17813592 7.5 50 pairs
17803592 8.5 50 pairs
17843662 6.5 50 pairs
17883632 5.5 50 pairs
17863662 7 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17893772 Supplier Ansell Supplier No. 340058090
  • ONLINE EXCLUSIVE PRICE
    £249.00
    £177.00 / 50 pairs
    Save £72.00
    28% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polyisoprene, skin-friendly surgical underglove with a high level of tactile sensitivity for the healthcare setting.

  • ASTM D3577, ASTM D6978, ASTM D7160 certified
  • Ansell's proprietary soft yet strong formulation delivers heightened comfort and hand protection when double gloving
  • Being green in color, these sterile gloves enable fast and easy breach detection when worn with a cream or white outer glove
  • Optimal allergy protection; eliminate the risk of developolyisopreneng a latex allergy while skin-friendly formulation helps minimize sensitization to developolyisopreneng a Type IV chemical allergy, as chemical accelerators known to cause skin allergies have been eliminated
  • A unique internal coating enables easy donning and doffing under dry or damp hand conditions
  • For use in chemotherapy and healthcare applications

Specifications

Certifications/Compliance ASTM D3577, ASTM D6978, ASTM D7160, ISO 10282
Certifications/Compliance (Europe) EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, AS/NZS 4179
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Green
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 7.87 ±0.79 mil
Finger Thickness (Metric) 0.2 ±0.02 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free Yes
Material Polyisoprene
Palm Thickness (English) 6.89 ±0.79 mil
Palm Thickness (Metric) 0.18 ±0.02 mm
Powdered Powder Free
Size 9
Sterility Sterile
Thickness (English) 6.89 ±0.79 mil
Thickness (Metric) 0.18 ±0.02 mm
Model GAMMEX-340058
Length (English) 11.9 in.
Length (Metric) 303 mm
Show More Show Less

No evidence of sensitization reported in independent Human Repeat Insult Patch Test (HRIPT).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.