missing translation for 'onlineSavingsMsg'
Learn More

Ansell Nipro GAMMEX™ Polyisoprene Micro Surgical Gloves

Product Code. 17803662 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17803662 6 50 pairs
17803762 7 50 pairs
17853582 9 50 pairs
17863582 8 50 pairs
17893652 8.5 50 pairs
17873652 7.5 50 pairs
17813742 6.5 50 pairs
17833742 5.5 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17803662 Supplier Ansell Supplier No. 340057060
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polyisoprene, skin-friendly surgical gloves with high dexterity and tactile sensitivity for surgical finesse in the healthcare setting.

  • ASTM D3577, ASTM D7160 certified
  • 15% thinner on average than Ansell's standard polyisoprene surgical gloves for unsurpassed dexterity and tactile sensitivity
  • Softer and 'stretchier' polyisoprene glove featuring high comfort compared to Ansell's latex gloves
  • Smooth with micro-textured finish for ideal instrument handling and grip
  • Free from chemical accelerators known to cause chemical Type IV allergies and sensitivities
  • For use in chemotherapy and healthcare applications

Specifications

Certifications/Compliance ASTM D3577, ASTM D7160
Certifications/Compliance (Europe) EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, JIS T9107, AS/NZS 4179
Accelerator Free No
Applications Healthcare
AQL 0.65
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 7.48 ±0.79 mil
Finger Thickness (Metric) 0.19 ±0.02 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free Yes
Material Polyisoprene
Palm Thickness (English) 6.69 ±0.79 mil
Palm Thickness (Metric) 0.17 ±0.02 mm
Powdered Powder Free
Size 6
Sterility Sterile
Thickness (English) 6.69 ±0.79 mil
Thickness (Metric) 0.17 ±0.02 mm
Model GAMMEX-340057
Length (English) 11.9 in.
Length (Metric) 303 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.