missing translation for 'onlineSavingsMsg'
Learn More

Ansell Nipro GAMMEX™ Polyisoprene Micro Surgical Gloves

Product Code. 17833742
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
This item is not returnable. View return policy
This item is not returnable. View return policy

Polyisoprene, skin-friendly surgical gloves with high dexterity and tactile sensitivity for surgical finesse in the healthcare setting.

  • ASTM D3577, ASTM D7160 certified
  • 15% thinner on average than Ansell's standard polyisoprene surgical gloves for unsurpassed dexterity and tactile sensitivity
  • Softer and 'stretchier' polyisoprene glove featuring high comfort compared to Ansell's latex gloves
  • Smooth with micro-textured finish for ideal instrument handling and grip
  • Free from chemical accelerators known to cause chemical Type IV allergies and sensitivities
  • For use in chemotherapy and healthcare applications

Specifications

Certifications/Compliance ASTM D3577, ASTM D7160
Certifications/Compliance (Europe) EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, JIS T9107, AS/NZS 4179
Accelerator Free No
Applications Healthcare
AQL 0.65
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 7.48 ±0.79 mil
Finger Thickness (Metric) 0.19 ±0.02 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free Yes
Material Polyisoprene
Palm Thickness (English) 6.69 ±0.79 mil
Palm Thickness (Metric) 0.17 ±0.02 mm
Powdered Powder Free
Size 5.5
Sterility Sterile
Thickness (English) 6.69 ±0.79 mil
Thickness (Metric) 0.17 ±0.02 mm
Model GAMMEX-340057
Length (English) 11.9 in.
Length (Metric) 303 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'