missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Level B cut resistance (EN388:2016)
- High resistance to abrasion
- Breathable liner
- Elasticated wrist provides a secure fit
- Mottled gray and black coloring extends wearable life
Specifications
Specifications
| Certifications/Compliance | CE CAT II, ANSI Cut |
| Certifications/Compliance (Europe) | EN388, EN420 |
| Coated Area | Palm |
| Construction | Knit |
| Coating Material | Bi-Polymer |
| Color | Gray, Black |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Latex Free | No |
| Material | Nylon, Glass Fiber, Polyurethane, Nitrile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?