missing translation for 'onlineSavingsMsg'
Learn More

Skytec Ninja Knight Work Gloves

Product Code. p-7250647
Click to view available options
Size:
7, Small
8, Medium
9, Large
10, X-Large
11, 2X-Large
Unit Size:
10 pairs
This item is not returnable. View return policy

Product Code. 17882184

Brand: Skytec SKY271

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ninja Knight Work Gloves are extremely durable and deliver great resistance to cuts, abrasion, teari.g and punctures without compromising dexterity, sensitivity and comfort.

  • Level C cut resistance (EN388: 2016)
  • Retains flexibility despite its high protection levels
  • Excellent grip in wet and dry environments
  • Superb dexterity and sensitivity - even the most precise of task can be completed
  • Elasticated wrist provides a secure and comfortable fit

Specifications

Certifications/Compliance CE CAT II, ANSI Cut
Certifications/Compliance (Europe) EN388, EN420, EN407
Construction Machine Knit
Coating Material Bi-Polymer
Color Gray, Black
Cut Resistance Rating ANSI A3
Hand Specific
Latex Free No
Material HPPE, Nylon, Glass Fiber, Polyurethane, Nitrile
Product Type Knitted Dipped Glove
Size 7, Small
EN388 Standard 4X43C
For Use With (Application) Bodyshop, Handling materials with sharp edges, Injection moulding, Metal fabrication
Gender Unisex
Glove Cuff Style Elasticated
Liner Material HPPE, Nylon, Glass Fiber
Lining Lined
Manufacturing/QMS Audit Standards ISO9001:2015
Packaging Type Bag
Series Ninja Knight
Thumb Style Straight
Yarn Gauge 13 G
Length (English) 9 in.
Length (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.