missing translation for 'onlineSavingsMsg'
Learn More

Skytec Ninja Flex Work Gloves

Product Code. 17842164
Click to view available options
Size:
7, Small
8, Medium
9, Large
10, X-Large
Unit Size:
10 pairs

Product Code. 17842164

Brand: Skytec SKY193

Only null left
Add to basket
Edge
Add to basket

Ninja Flex Work Gloves feature seamless lightweight liner and latex coating that maintain an overall superthin feel for enhanced dexterity, fit and comfort. For manual handling in damp and dry conditions.

  • The lightweight nylon/lycra liner (15 gauge) maintains a superthin 'feel' for improved dexterity, fit and comfort
  • Anatomically designed for high levels of comfort and tactile touch
  • Abrasion and rip resistant
  • Excellent grip in both wet and dry environments
  • Silicone and lint free
  • Seamless liner prevents irritation

Specifications

Certifications/Compliance CE CAT II
Certifications/Compliance (Europe) EN388, EN420
Chlorinated No
Coated Area Palm
Construction Knit
Coating Material Natural Latex
Color Red, Gray
Exterior Finish No Texture
Hand Specific
Latex Free No
Material Nylon, Latex
Product Type Grip Glove
Size 9, Large
For Use With (Application) General handling
Glove Cuff Style Elasticated
Resistant To Abrasion
Thumb Style Straight
Length (English) 9 in.
Length (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.