missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ NineFocus™ Suction Cup for Control Terminal
GREENER_CHOICE

Product Code. 31454065 Shop All Mettler Toledo Products
Click to view available options
Calibration:
Automatic
This item is not returnable. View return policy

Product Code. 31454065

Brand: Mettler Toledo™ 31052329

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Affixed to the bottom of the NineFocus meter control terminal, the self-adhesive suction cups ensure the control terminal is firmly secured when mounted on top to the meter.

  • Flexible footprint on bench: Keep your workspace organized and efficient by safely mounting the control terminal on top of the NineFocus meter.
  • Save bench space: The kit is a perfect fit with the NineFocus meter and the control terminal. Together, they form a tidy and compact setup, saving space on the bench.
TRUSTED_SUSTAINABILITY

Specifications

Calibration Automatic
Type Suction Cup
Dimensions (L x W x H) 11.8 x 7 x 4 cm
Height (Metric) 4 cm
IP Rating IP52
Length (Metric) 11.8 cm
Recommended Accessories Meter Accessories
Weight (Metric) 5 g
Width (Metric) 7 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.