missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ NineFocus™ Protective Cover for Control Terminal
GREENER_CHOICE

Product Code. 31454047 Shop All Mettler Toledo Products
Click to view available options
Calibration:
Automatic
This item is not returnable. View return policy

Product Code. 31454047

Brand: Mettler Toledo™ 31052328

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Replaceable cover to protect the control terminal of the NineFocus meter from dirt, aggressive chemicals and water splashes.

  • Protect your investment: The cover provides an extra barrier to protect your NineFocus control terminal from spills and splashes. It can easily be replaced
TRUSTED_SUSTAINABILITY

Specifications

Calibration Automatic
Type Protective Cover
Dimensions (L x W x H) 24.1 x 22.5 x 5.5 cm
Height (Metric) 5.5 cm
IP Rating IP52
Length (Metric) 24.1 cm
Recommended Accessories Meter Accessories
Weight (Metric) 150 g
Width (Metric) 22.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.