missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ NineFocus™ Analog Measurement Module (AMM) pH/Redox/Ion
GREENER_CHOICE

Product Code. 31454063 Shop All Mettler Toledo Products
Change view
Click to view available options
Calibration Points (ISE):
Up to 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Calibration Points (ISE)
31454063 Up to 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 31454063 Supplier Mettler Toledo™ Supplier No. 31052299
Only null left
Add to basket
Add to basket

Designed for pH, Redox, and Ion measurement, this module connects with analog sensors to deliver precise and reliable results.

  • Backward compatible: Maximum flexibility for any application due to full compatibility with analog sensors (e.g., ISM) using an analog module
  • Designed to evolve: Expand the meter analysis productivity by adding additional modules. Promote sustainability Our high-quality modules are made from 100% recycled plastic, helping reduce the ecological footprint
  • Promote sustainability: Our high-quality modules are made from 100% recycled plastic, helping reduce the ecological footprint
TRUSTED_SUSTAINABILITY

Specifications

Advanced ISE Functions The Analog Measurement Module (AMM) for pH, Redox, and Ion measurement is designed for the use with NineFocus meters. It connects with InLab™ analog sensors to measure pH and redox potential, and determines ion concentration using ISE sensors.
Calibration Conductivity, TDS, Salinity, Temperature
Calibration Points (ISE) Up to 5
Type Measurement Module
Dimensions (L x W x H) 12 x 7 x 3.5 cm
IP Rating None
Length (Metric) 12 cm
Weight (Metric) 0.1 kg
Width (Metric) 7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.