missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Nine-Position Stirrer
Shop All Cole-Parmer Products
Click to view available options
Capacity:
40 lb.
Unit Size:
Each
Description
- Unique U-shaped magnet holds stir bar tightly
- Corrosion-resistant ceramic construction
- Stepless speed control provides smooth stirring action to 1500rpm
- These multi-position stirrers offer more versatility than single-position stirrers
- Available with up to nine stirring positions
- Includes 6 ft. cord and plug
Specifications
Specifications
| Speed | 100 to 1500 rpm |
| Stirring Positions | 9 |
| Top Plate Material | Ceramic |
| Capacity | 40 lb. |
| Voltage | 230 VAC |
| Height (English) | 4.5 in. |
| Height (Metric) | 11.43 cm |
| Length (English) | 17.5 in. |
| Length (Metric) | 44.45 cm |
| Top Plate Length (English) | 12 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction