missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Nifedipine, 98+%
Shop All Thermo Scientific Chemicals Products
Click to view available options
Quantity:
1 g
5 g
25 g
Packaging:
Glass bottle
Unit Size:
1g
25g
5g
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Melting Point | 171.0°C to 175.0°C |
| Color | White to Yellow |
| Ignition Residue | 0.1% max. |
| Loss on Drying | 0.5% max. |
| Infrared Spectrum | Authentic |
| Packaging | Glass bottle |
| Quantity | 25 g |
| Beilstein | 22, V,4, 268 |
| Merck Index | 15, 6613 |
| Solubility Information | Solubility in water: insoluble in water. Other solubilities: soluble in acetone,chloroform,benzene,dioxane,,methanol,ethanol |
| Show More |
Safety and Handling
Product Identifier
- Nifedipine
- Warning
- Acute toxicity Category 4
- H302-Harmful if swallowed.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction