missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel on silica-alumina, catalyst, Thermo Scientific Chemicals
Click to view available options
Quantity:
5 g
25 g
100 g
Description
Nickel on Silica-Alumina Catalys products are often used as the most efficient way to catalyze organic reactions. It is also used in R&D, manufacture of chemicals, Pharmaceuticals and intermediates. It is an important raw material and intermediate used in Organic Synthesis.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | Black |
Appearance | Black catalyst powder |
Density | 320 to 400kg/cu.m at 20°C |
Quantity | 100 g |
Solubility Information | It is insoluble in water. |
Odor | Odorless |
Form | Powder |
Chemical Name or Material | Nickel, on silica-alumina, catalyst |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'