missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Rotary Mixer

Product Code. 16408643 Shop All Nickel-Electro Products
Change view
Click to view available options
Voltage:
230 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage
16408643 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16408643 Supplier Nickel Electro™ Supplier No. RM1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Available as fixed or variable speed models with a broad range of optional accessory heads available for mixing micro tubes, tubes or flasks

  • Available as fixed or variable speed models with a broad range of optional accessory heads available for mixing micro tubes, tubes or flasks
  • For applications including growth of mini preps, bacterial culture, viral culture, tissue culture in test tubes & centrifuge tubes
  • The angle of mixing is fully adjustable and suitable for continuous or intermittent mixing
  • Can be used inside laboratory incubators up to 60°C or in cold rooms at a minimum of 4°C
  • Painted body features anti-bacterial protection, hygienic coating which actively inhibits bacterial growth
  • Angle of the disc is fully adjustable from vertical to horizontal
  • Constant rotation at 30 rpm
  • Base features holes making the unit suitable for wall mounting saving valuable bench space
  • The range of accessories can also be autoclaved
  • Motor fitted with one shot overtemperature/overcurrent safety device

Specifications

Rotating Angle 90°
Speed Range 30 rpm
Voltage 230 V
Temperature Range (Metric) 4°C to 60°C
Rotation Circular
Tube Capacity 50 mL
Product Type Rotary Mixer
Frequency 50/60 Hz
Dimensions (L x W x H) 210 x 250 x 200 mm
Height (English) 7.9 in.
Length (English) 8.3 in.
Width (English) 9.8 in.
Shipping Weight (Metric) 4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.