missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Lift Off Gable Lid

Product Code. 15838602 Shop All Nickel-Electro Products
Click to view available options
For Use With (Equipment):
14 L Unstirred and Shaking Water Baths
This item is not returnable. View return policy

Product Code. 15838602

Brand: Nickel Electro™ GL114AF

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Reduce evaporation, assist in keeping samples in a water bath free from contamination and save energy

  • Designed allowing full use of whole width of a Clifton™ water bath with the lowest height of the gable being 45 mm above the bath
  • This feature means test tube racks or flasks can be placed across the whole width of the bath without fouling the lid, maximising the bath working area
  • Designed with the customer in mind, ensuring where condensation accumulates in use there are no drip points which could spoil work in open flasks in your Clifton™ water bath
  • Water evaporation is reduced at elevated temperatures, maintaining water levels in the Clifton™ water bath
  • Insulated handle
  • Allows extended use of the bath, right into the edges of the tank
  • No drip points to contaminate samples, whilst the lid design ensures all condensate returns back into the bath. Insulated handles for safe use

Specifications

For Use With (Equipment) 14 L Unstirred and Shaking Water Baths
Temperature Range Ambient +5°C to 99°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.