missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Nickel Electro™ 8A Ceramic Fuse
Shop All Nickel-Electro Products
Click to view available options
Electrical Requirements:
230 V
Description
- Time delay fuse
- 220-240 Vac
Specifications
Specifications
| Temperature Range | -20°C to +99°C |
| Electrical Requirements | 230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction