Learn More
Nickel Chromium wire, 0.25mm (0.01in) dia
Description
Nichrome alloys are typically used in resistance wire. They are also used in some dental restorations (fillings) and in other applications. Nichrome is used in a very wide variety of devices where electric heating is required.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Appearance | Silver-colored wire |
| Quantity | 500 m |
| Odor | Odorless |
| Form | Wire |
| Solubility Information | Insoluble in water. |
| Chemical Name or Material | Nickel Chromium |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.