missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Chromium wire, 0.25mm dia., Thermo Scientific Chemicals
Click to view available options
Quantity:
100 m
25 m
500 m
Description
Nichrome alloys are typically used in resistance wire. They are also used in some dental restorations (fillings) and in other applications. Nichrome is used in a very wide variety of devices where electric heating is required.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Appearance | Silver-colored wire |
Quantity | 25 m |
Solubility Information | Insoluble in water. |
Odor | Odorless |
Form | Wire |
Chemical Name or Material | Nickel Chromium |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'