missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Nickel 201 Laboratory Dishes

Product Code. 12797356 Shop All Nickel-Electro Products
Change view
Click to view available options
Capacity (Metric):
45 mL
73 mL
100 mL
110 mL
170 mL
Diameter (Metric):
55 mm
60 mm
70 mm
75 mm
85 mm
90 mm
Height (Metric):
16 mm
19 mm
25 mm
30 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Height (Metric) Unit Size
12797356 110 mL 75 mm 25 mm Each
12777356 45 mL 60 mm 16 mm Each
12767356 45 mL 55 mm 19 mm Each
12717366 100 mL 90 mm 16 mm Each
12787356 73 mL 70 mm 19 mm Each
12707366 170 mL 85 mm 30 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 12797356 Supplier Nickel Electro™ Supplier No. 505
  • ONLINE EXCLUSIVE PRICE
    £39.30
    £27.79 / Pack of 1
    Save £11.51
    29% Off
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Nickel Electro™ Nickel 201 Laboratory Dishes are made to resist corrosive enviroments, which make it useful for maintaining product purity.

  • 99.6% nickel purity
  • Crevice free
  • High thermal and electrical conductivities
  • Low gas content
  • Low vapor pressure
  • Ideal for lab crucibles that are capable of withstanding oxidizing furnace atmospheres up to 1100°C

Specifications

Bottom Shape Flat
Capacity (Metric) 110 mL
Material Nickel
Shape Round
Type Evaporating Dish
Interior Finish Bright
Height (Metric) 25 mm
Diameter (Metric) 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.