missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Nickel 201 Dish Lids

Product Code. 12767376 Shop All Nickel-Electro Products
Change view
Click to view available options
Diameter (Metric):
55 mm
60 mm
70 mm
75 mm
85 mm
90 mm
Unit Size:
Each
Product Code. Diameter (Metric) unitSize
12767376 75 mm Each
12747376 60 mm Each
12787376 90 mm Each
12777376 85 mm Each
12737376 55 mm Each
12757376 70 mm Each
6 options
This item is not returnable. View return policy

Product Code. 12767376

Brand: Nickel Electro™ 545

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Nickel Electro™ Nickel 201 Dish Lids are made to resist corrosive enviroments, which make it useful for maintaining product purity.

  • 99.6% nickel purity
  • Crevice free
  • High thermal and electrical conductivities
  • Low gas content
  • Low vapor pressure
  • Ideal for lab crucibles that are capable of withstanding oxidizing furnace atmospheres up to 1100°C

Specifikationer

Material Nickel
Type Dish Lid
Diameter (Metric) 75 mm
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.