missing translation for 'onlineSavingsMsg'
Learn More

Sartorius NexaGel Hydrogel Matrix

Product Code. 31908476 Shop All Sartorius Products
Change view
Click to view available options
Quantity:
2 mL
10 mL
Unit Size:
10mL
2mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
31908476 10 mL 10mL
31908451 2 mL 2mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31908476 Supplier Sartorius Supplier No. NGH01
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pre-prepared, xeno-free functional hydrogel ideal for 3D cell culture research.

  • This hydrogel is formulated with a precise combination of multi-functional ligands and concentrations, making it suitable for a wide variety of cell types and applications.
  • It can be directly combined with cell suspension without the need for further adjustments, providing a straightforward and versatile solution.
  • NexaGel™ Hydrogel Matrix effectively mimics the natural extracellular matrix (ECM), creating a more familiar environment for cells.
  • The hydrogel is stable at room temperature, maintains a neutral pH, is transparent, permeable, and works well with different imaging systems.
  • It converts into a hydrogel matrix by simply mixing with the cell culture medium.
  • Cells grown in this system can be easily retrieved using our NexaGel™ Cell Recovery Solution.

Specifications

Form Liquid
Product Type Hydrogel Matrix
Sterility Non-sterile
Quantity 10 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.