missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Advanced MS-TS Precision Balance (Large Pan)

Product Code. p-3770378 Shop All Mettler Toledo Products
Change view
Click to view available options
Capacity:
32.2 kg
Readability:
1 g
Model:
MS32000L
Stabilization Time:
1.5 sec.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability Model Stabilization Time unitSize
12622179 32.2 kg 1 g MS32000L 1.5 sec. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12622179 Supplier Mettler Toledo™ Supplier No. 11124701

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The Advanced MS-TS Precision Balance offers FACT automatic internal adjustment, LevelControl and strong overload protection. The Large-Pan balance has simple menus and the full metal housing is chemical resistant. The durable MonoBloc weigh cell is designed to last, resisting harsh chemicals and environmental influences.

Mettler Toledo Advanced MS-TS Precision Balances have the MonoBloc weigh cell to deliver fast and reliable results. The high-contrast display has simple menus and offers user-friendly operation. Other key features include FACT automatic internal adjustment, as well as overload protection to protect the weighing cell when working with heavy loads. With our years of technical expertise, we created the Good Weighing Practice (GWP) to best support you with a variety of services.

  • Balance Type: Precision Balance (Large pan, 1 Place Balances)
  • Weigh Cell: MonoBloc Weigh Cell with Overload Protection
  • Calibration Type: Internal (FACT Automatic)
  • Balance Housing: Chemical Resistant Die-cast Aluminum
  • Connection Type: USB-A; RS232; Bluetooth (Optional)
  • Display: LCD Backlit Display

See how it ranks among our Advanced balance line:

  • MS (Semi-micro, MS-TS, MS-L)
  • ML-T
TRUSTED_SUSTAINABILITY

Specifications

Automation Interface 3 Smart keys
Certifications/Compliance ISO 9001, ISO 14001, CE, UL, CSA
Connection Type RS-232
Capacity 32.2 kg
Display Type LCD
Readability 1 g
Includes Protective cover
IP Rating IP54
Leveling Automatic internal adjustment (FACT)
Linearity ±1 g
Material Die-cast Aluminum, Stainless Steel, Plastic
Model MS32000L
Repeatability 0.5 g
Sample Size 1500 g
Stabilization Time 1.5 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type MS Precision Balance
Warranty 1 Year
Dimensions (L x W x H) 34.6 x 36.6 x 11.8 cm
Length (English) 13.6 in.
Length (Metric) 34.6 cm
Width (English) 14.4 in.
Width (English) Pan 13.8 in.
Width (Metric) 36.6 cm
Width (Metric) Pan 35.1 cm
Height (English) 4.6 in.
Height (Metric) 11.8 cm
Depth (English) Pan 9.6 in.
Depth (Metric) Pan 24.5 cm
Weight (English) 23.5 lb.
Weight (Metric) 10.7 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Amperage 0.3 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.