missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear New York S1P Shoe
Click to view available options
Size:
35
36
37
38
48
Unit Size:
1 pair
Description
- A highly sporty shoe with optimum performance in the field of safety. New York is the shoe that combines good looks with maximum protection.
- Thanks to the knitted textile upper and the Nano Carbon Composite protective nose, the New York is particularly light and comfortable. Ideal for workplaces where safety and long-lasting comfort are top priorities.
- The TPU GripForce™ Easy Twist outsole offers maximum grip, is durable and highly recyclable.
- The integrated lacing in this great shoe prevents pressure points from hooks and eyes and the Hydro-Tec™ Antibacterial lining provides optimum breathability.
- New York exudes pure sportsmanship and is designed for performance and looks.
- Industries:
- Logistics & transport
- Electronics
- Manufacturing
- Safety shoe
- S1P-Safetyshoe with sole plate for dry work
Specifications
Specifications
| Certifications/Compliance | ISO 20345:2011 |
| Closure Type | Laces |
| Color | Black, Gray, Orange |
| For Use With (Application) | Logistics and Transport, Electronics, Manufacturing |
| Liner Material | Hydro-Tec Antibacterial |
| Material | Polyurethane |
| Size | 35 |
| Toe Material | Composite |
| Fit | Standard Width |
| Ankle Style | High |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction