missing translation for 'onlineSavingsMsg'
Learn More

New Pig Haz-Mat Pads

Product Code. 12409277
Encompass_Preferred
Click to view available options
Capacity (English):
12.54 oz.
14.08 oz.
28.16 oz.
40.2 gal.
Dimensions (L x W):
13 x 10 in.
150 ft. x 30 in.
20 x 15 in.
Weight (English):
8 lb.
8.1 lb.
17 lb.
30 lb.
Unit Size:
1 roll
Each
Pack of 100
Pack of 50
This item is not returnable. View return policy

Product Code. 12409277

Brand: New Pig MAT309

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stop the spread of acids and bases.

  • Chemical-resistant — won't degrade or cause a dangerous reaction upon contact with corrosive spills
  • Excellent for quickly diking and stopping the spread of chemical spills
  • Absorb and retain most acids, bases and unknown liquids
  • Can be incinerated after use to reduce waste

Specifications

Color Pink
Capacity (English) 40.2 gal.
Capacity (Metric) 152.2 L
Material Polypropylene
Type Hazmat Absorbent Pad
For Use With (Application) Quickly diking and stopping the spread of chemical spills, absorbs acids, bases, corrosives
Weight Capacity Heavyweight
Dimensions (L x W) 150 ft. x 30 in.
Length (English) 150 ft.
Length (Metric) 45.7 m
Width (English) 30 in.
Width (Metric) 76.2 cm
Weight (English) 30 lb.
Weight (Metric) 13.6 kg
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.