missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ New Brunswick™ Innova™ 2300, 220/230 V, orbit 5.1 cm (2 in)
Description
New Brunswick™ Innova™ 2300, platform sold separately, 220/230 V, orbit 5.1 cm (2 in)- Triple-eccentric counterbalanced drive in cast iron housing provides vibration and trouble-free operation for years- Quiet operation provides a favorable work environment- Shaking speeds between 25 – 500 rpm for 2.5 cm (1 in) orbits and 25 – 300 rpm for 5.1 cm (2 in) orbits provides versatility for culturing a wide range of cell types- Simple, easy to use LED display- Timed or continuous shaking- Speed controlled and displayed in increments of 1 rpm- Versatile 76 × 46 cm (30 × 18 in) aluminum accessory platform (sold separately) accommodates up to 3 × 6 L Erlenmeyer flasks- Enclosed electronics and mechanical components prevent internal damage from accidental spills- Versatile 33 × 28 cm (13 × 11 in) accessory platform (sold separately) accommodates flasks up to 500 mL- Low profile – less than 6 in. (15 cm) tall-enables use of multiple shakers in an environmental chamber
Specifications
Specifications
| Orbit | 51 mm |
| Speed Range | 25 to 500 rpm |
| Electrical Requirements | 220/230 V, 50/60 Hz |
| Voltage | 220/230 V |
| Frequency | 50/60 Hz |
| Dimensions (L x W x H) | 56.6 x 76.2 x 16.3 cm (30 x 22.3 x 6.4 in.) |
| Height (English) | 6.4 in. |
| Width (English) | 30 in. |
| Width (Metric) | 76.2 cm |
| Weight (Metric) | 48 kg |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
