missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Scientific Shaker Utility Trays

Product Code. 11395994
Click to view available options
For Use With (Equipment):
Excella E5/E10, I-2500, I-2500KC
Innova 2000, Excella E1/E2
Innova 2100, Excella E24/E24R, I-24/I-24R
Innova 2150 Shaker
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11395994

Brand: Eppendorf™ AG00

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers

  • For shaking vessels without fasteners
  • Trays have nonskid rubber mat

Capacities listed are the most vessels of each size that will fit in a balanced pattern.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Utility Tray
Length (English) Platform 30 in.
Length (Metric) Platform 76 cm
Width (English) Platform 18 in.
Width (Metric) Platform 46 cm
For Use With (Equipment) Excella E5/E10, I-2500, I-2500KC
Includes Non-skid Rubber surface
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.