missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Scientific Shaker Utility Carriers
Click to view available options
Dimensions (LxW) Platform:
12 x 16 in.
13 x 11 in.
18 x 18 in.
Unit Size:
Each
Description
- For shaking vessels without fasteners
- Carriers have rubber-cushioned retainer bars
Capacities listed are the most vessels of each size that will fit in a balanced pattern.
Specifications
Specifications
| Product Type | Utility Carrier |
| Dimensions (LxW) Platform | 12 x 16 in. |
| Length (English) Platform | 12 in. |
| Length (Metric) Platform | 30.5 cm |
| Width (English) Platform | 16 in. |
| Width (Metric) Platform | 41 cm |
| For Use With (Equipment) | Innova 2050 Benchtop open-air shaker |
| Includes | Retainer Bars |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction