missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Scientific Shaker Test Tube Platforms
Click to view available options
Tube Size:
12 to 15 mm
15 to 18 mm
18 to 21 mm
22 to 26 mm
26 to 30 mm
8 to 11 mm
No. of Positions:
20
22
30
42
48
60
Unit Size:
Each
Description
Mount on universal platforms
Capacities listed are the most vessels of each size that will fit in a balanced pattern.
Specifications
Specifications
| Tube Size | 18 to 21 mm |
| Product Type | Test Tube Rack |
| Material | Stainless Steel |
| For Use With (Equipment) | Innova 2100, 2150, 2300, 2350; Excella E10, E24/E24R, E25/E25R; all I-Series |
| No. of Positions | 30 |
| Size | Large |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction