missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Scientific Shaker Test Tube Platforms

Product Code. 11339824
Click to view available options
Tube Size:
12 to 15 mm
15 to 18 mm
18 to 21 mm
22 to 26 mm
26 to 30 mm
8 to 11 mm
No. of Positions:
20
22
30
42
48
60
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11339824

Brand: Eppendorf™ M12890300

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers

Mount on universal platforms

Capacities listed are the most vessels of each size that will fit in a balanced pattern.

TRUSTED_SUSTAINABILITY

Specifications

Tube Size 15 to 18 mm
Product Type Test Tube Rack
Material Stainless Steel
For Use With (Equipment) Innova 2100, 2150, 2300, 2350; Excella E10, E24/E24R, E25/E25R; all I-Series
No. of Positions 42
Size Large
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.