missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Scientific Shaker Flask Platforms

Product Code. 11365974
Change view
Click to view available options
No. of Positions:
5
6
8
9
12
16
20
25
34
40
64
65
For Use With (Equipment):
Innova 2000, Excella E1/E2, I-Series
Innova 2100, Excella E24/E24R, I-2400
Innova 2100, Excella E5, I-2500/I-2500KC
Innova 2300, Excella E5/E10, I-2500/I-2500KC
Innova Model 2150 Shaker Flask
Length (Metric) Platform:
33 cm
40.6 cm
46 cm
61 cm
76 cm
Width (Metric) Platform:
28 cm
30.4 cm
46 cm
Unit Size:
Each
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Positions For Use With (Equipment) Length (Metric) Platform Width (Metric) Platform unitSize
11365974 16 Innova 2100, Excella E5, I-2500/I-2500KC 46 cm 46 cm Each
11688643 8 Innova Model 2150 Shaker Flask 61 cm 46 cm Each
11658623 8 Innova 2000, Excella E1/E2, I-Series 40.6 cm 30.4 cm Each
11336004 40 Innova 2300, Excella E5/E10, I-2500/I-2500KC 76 cm 46 cm Each
11648623 12 Innova 2000, Excella E1/E2, I-Series 40.6 cm 30.4 cm Each
11335974 64 Innova 2100, Excella E5, I-2500/I-2500KC 46 cm 46 cm Each
11355974 25 Innova 2100, Excella E5, I-2500/I-2500KC 46 cm 46 cm Each
11345974 34 Innova 2100, Excella E24/E24R, I-2400 46 cm 46 cm Each
11608633 20 Innova 2000, Excella E1/E2, I-Series 33 cm 28 cm Each
11618633 12 Innova 2000, Excella E1/E2, I-Series 33 cm 28 cm Each
11638633 6 Innova 2000, Excella E1/E2, I-Series 33 cm 28 cm Each
11628633 8 Innova 2000, Excella E1/E2, I-Series 33 cm 28 cm Each
11385974 5 Innova 2100, Excella E24/E24R, I-2400 46 cm 46 cm Each
11375974 9 Innova 2100, Excella E24/E24R, I-2400 46 cm 46 cm Each
11326004 65 Innova 2300, Excella E5/E10, I-2500/I-2500KC 76 cm 46 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 11365974 Supplier Eppendorf™ Supplier No. M11949906
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers

  • Dedicated platforms for specific-sized Erlenmeyer or Fernbach flasks
  • Supplied with clamps

Capacities listed are the most vessels of each size that will fit in a balanced pattern.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Dedicated Shaker Platform
Dimensions (L x W) 18 x 18 in. (457 x 457 mm)
Length (English) 18 in.
Length (English) Platform 18 in.
Length (Metric) 457 mm
Length (Metric) Platform 46 cm
Width (English) Platform 18 in.
Width (Metric) 457 mm
Width (Metric) Platform 46 cm
For Use With (Equipment) Innova 2100, Excella E5, I-2500/I-2500KC
No. of Positions 16
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.