missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Scientific Shaker Flask Platforms

For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers

Brand:  Eppendorf™ M1190-9906

611.00 GBP valid until 2024-12-31
Use promo code "23275" to get your promotional price.



Code : 99

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 11658623

  • £645.00 / Each
Estimated Shipment: 10-07-2024
to see stock.
Add to basket

Description

Description

  • Dedicated platforms for specific-sized Erlenmeyer or Fernbach flasks
  • Supplied with clamps

Capacities listed are the most vessels of each size that will fit in a balanced pattern.

Specifications

Specifications

500 mL
Stainless Steel
40.6 cm
30.4 cm
8
Dedicated Shaker Platform
16 in.
12 in.
Innova 2000, Excella E1/E2, all I-Series shaker
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services