Learn More
Eppendorf™ Scientific Shaker Flask Platforms
For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers
Brand: Eppendorf™ M1190-9918
508.00 GBP valid until 2024-12-31
Use promo code "23275" to get your promotional price.
Code : 99
Additional Details : Weight : 0.10000kg
Description
- Dedicated platforms for specific-sized Erlenmeyer or Fernbach flasks
- Supplied with clamps
Capacities listed are the most vessels of each size that will fit in a balanced pattern.
Specifications
500 mL | |
Stainless Steel | |
13 in. | |
330 mm | |
11 in. | |
279 mm | |
Innova 2000, Excella E1/E2, all I-Series shaker | |
6 |
Dedicated Shaker Platform | |
13 x 11 in. (330 x 279 mm) | |
13 in. | |
33 cm | |
11 in. | |
28 cm | |
Four threaded fasteners |