missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Scientific Shaker Flask Platforms

For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers

Brand:  Eppendorf™ M1194-9904

941.00 GBP valid until 2024-12-31
Use promo code "23275" to get your promotional price.



Code : A0

Additional Details : Weight : 10.00000kg

 View more versions of this product

Product Code. 11345974

  • £990.00 / Each
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

Description

Description

  • Dedicated platforms for specific-sized Erlenmeyer or Fernbach flasks
  • Supplied with clamps

Capacities listed are the most vessels of each size that will fit in a balanced pattern.

Specifications

Specifications

125 mL
Phenolic Resin
18 in.
457 mm
18 in.
46 cm
34
Dedicated Shaker Platform
18 x 18 in. (457 x 457 mm)
18 in.
46 cm
457 mm
I-2400, Innova 2100, Excella E24/E24R shaker
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services