missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Scientific Shaker Flask Platforms

For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers

Brand:  Eppendorf™ M1191-9910

Code : A0

Additional Details : Weight : 8.00000kg

 View more versions of this product

Product Code. 11336004

  • £1535.00 / Each
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

Description

Description

  • Dedicated platforms for specific-sized Erlenmeyer or Fernbach flasks
  • Supplied with clamps

Capacities listed are the most vessels of each size that will fit in a balanced pattern.

Specifications

Specifications

250 to 300mL
Aluminum
76 cm
46 cm
40
Dedicated Shaker Platform
30 in.
18 in.
Innova 2300, Excella E5/E10, I-2500/I-2500KC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services