Learn More
Eppendorf™ Scientific Shaker Flask Platforms
For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers
Brand: Eppendorf™ M1191-9909
1574.00 GBP valid until 2024-12-31
Use promo code "23275" to get your promotional price.
Code : A0
Additional Details : Weight : 0.10000kg
Description
- Dedicated platforms for specific-sized Erlenmeyer or Fernbach flasks
- Supplied with clamps
Capacities listed are the most vessels of each size that will fit in a balanced pattern.
Specifications
Dedicated Shaker Platform | |
30 in. | |
18 in. | |
Innova 2300, Excella E5/E10, I-2500/I-2500KC |
Aluminum | |
76 cm | |
46 cm | |
65 |