missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Scientific Excella™ E1/E2 Benchtop Open-Air Shakers: Platform
Click to view available options
For Use With (Equipment):
Flask 25mL on Exscella E1/E2 Shaker
Unit Size:
Each
Description
Flask Capacity: 32
Order Info
Accessory platforms are interchangeable with those for other similar-sized New Brunswick Scientific shakers.
Service Plan
Service agreement available.
Certifications
UL listed. CSA approved. CE marked.
Warranty
Two years on parts and labor
Specifications
Specifications
| Holds | 25 mL |
| Product Type | Platform |
| Certifications/Compliance | CE, CSA, UL |
| Length (English) | 14.9 in. |
| Length (English) Platform | 13 in. |
| Length (Metric) | 380 mm |
| Length (Metric) Platform | 33 cm |
| Width (English) Platform | 11 in. |
| Width (Metric) | 280 mm |
| Width (Metric) Platform | 28 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction