missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Flask Platforms for Model C76 Water Bath Shaker
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Dimensions (L x W):
30.5 x 42 cm
42 x 30 cm
42 x 31 cm
Includes:
22 Clamps
5 Clamps
8 Clamps
Clamps
Unit Size:
Each
Description
Includes
Clamps
Requires
Use of half-size platforms requires subplatform (14-284-46); order separately.
Choose one full-size (16.5L × 12 in.W [42 × 31cm]) platform or two half-size platforms for shaking versatility.
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| For Use With (Equipment) | Model C76 water bath shaker |
| Type | Half Size Platform |
| Includes | 8 Clamps |
| Dimensions (L x W) | 30.5 x 42 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction