missing translation for 'onlineSavingsMsg'
Learn More

Pro-Lab Diagnostics™ Neutral Red Stain

Product Code. p-8009951
Click to view available options
Quantity:
500 mL
1 L
2 L
This item is not returnable. View return policy

Product Code. 12926297

Brand: Pro-Lab Diagnostics™ PL.7009

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Ready to use prepared stains

A range of convenient ready prepared stains, which can be used immediately. Stain concentrates are 10 times concentrated to give a ready to use stain on dilution.

Specifications

Type Neutral Red Stain
Quantity 500 mL
Certifications/Compliance CE marked (98/78/EC)
Format Liquid
Color Red
Composition Ethanol 10 - <25% , Methanol 1 - <2.5% , Glycerol 1 - <2.5%
Storage Requirements Keep at temperature not exceeding 20°C
Stain Type Gram
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.